Shop All Hand Sinks
Sani-Lav
Hand Sink, With Faucet, 19 In. L, 18 In. W
Mfr # 501FL
Zoro # G5039657
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Manufacturers Warranty Length 1 yr
- Back Splash Yes
- Standards NSF/ANSI 372 Low-Lead, NSF 2
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 501FL
- Zoro # G5039657
- Country of Origin United States
- Category Hand Sinks
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 18 in |
Overall Length | 19 in |
Back Splash Height | 9 1/2 in |
Overall Height | 41 1/2 in |
Bowl Depth | 7 in |
Bowl Size | 17 in x 14 in |
Faucet Hole Dia. | 7/8 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Description
Hand Wash Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Blade, For 2TKV7 (SSB200)
- HEIL QUAKER /ICP 1186721 24V Reversing Valve Coil (1186721)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- LDR INDUSTRIES 018 0010 BATH WASTEW/TRIP LEVER CHROME (018-0010)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- ADVANCE TABCO Hand Sink, Wall, 17-1/4 In. L, 15-1/4 In. W (7-PS-50)
- Sani-Lav Hand Sinks