Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall Mount, 16-1/2" H, 16 ga.
Mfr # 707B.5
Zoro # G6554523
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 20 in
- Color Silver
- Overall Height 16 1/2 in
- Back Splash Height 9 1/2 in
- Number of Stations 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 707B.5
- Zoro # G6554523
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 20 in |
Overall Height | 16 1/2 in |
Back Splash Height | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Side Splash Height | 9 1/2 in |
Overall Width | 17 1/2 in |
Bowl Size | 17 in x 14 in |
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 7 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Shut-Off, PTF, 1/4" (PLCD13006)
- JOHNS MANVILLE 2" x 48" L PVC Insulated Pipe Jacket (535299)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- WATCO 1-Hole Bath Overflow Plate Kit, Brass (18003-PB)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- KROWNE Krowne® HS-2L 16" Wide Hand Sink Compliant, Wrist Handles (HS-2L)
- Sani-Lav Hand Sinks