Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall Mount, 16-1/2" H, 16 ga.
Mfr # 7078
Zoro # G6563599
product price: $729.99
/ea
Free Shipping & Returns
$729.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Mounting Centers 8 in
- Back Splash Height 9 1/2 in
- Color Silver
- Mounting Type Wall
- Bowl Size 17 in x 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 7078
- Zoro # G6563599
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Side Splash Height | 9 1/2 in |
Overall Length | 20 in |
Overall Width | 17 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 7 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 16 1/2 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 16 1/2 in, Overall Length 20 in, Overall Width 17 1/2 in, Sani-Lav, Side Splash Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUSHMATE Tank to Bowl Gasket (E-205288)
- APOLLO VALVES 1-1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF10701)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- DAYTON Brass Steam Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (008607)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5031)
- Sani-Lav Hand Sinks