Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall Mount, 16-1/2" H, 16 ga.
Mfr # 7070
Zoro # G6580371
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Faucet Hole Dia. 7/8 in
- Gauge 16 ga
- Overall Length 20 in
- Compliance ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 7070
- Zoro # G6580371
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 7/8 in |
Overall Length | 20 in |
Overall Width | 17 1/2 in |
Bowl Size | 17 in x 14 in |
Back Splash Height | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 16 1/2 in |
Bowl Depth | 7 in |
Side Splash Height | 9 1/2 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Satin, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 16 1/2 in, Overall Length 20 in, Overall Width 17 1/2 in, Sani-Lav, Side Splash Height 9 1/2 in, Stainless Steel, General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tube Clamp Kit, Weld Plate, 3/8 In (WP1095A)
- AMERICAN STANDARD Split Pipe Suport For Fv 2.5" (6065.822.002)
- ELDON JAMES 5/8" Barbed 90 Degree Elbow PK 10 (L0-10WP)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-134)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (525L)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- SANI-LAV SS Wall Mnt Hand Sink, No Faucet (5070)
- ZORO SELECT Security Hook, 1 Hook, 2-1/8In Collapsed (1ECN1)
- Sani-Lav Hand Sinks