Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall Mount, 16-1/2" H, 16 ga.
Mfr # 705B.5
Zoro # G6572330
Free Shipping & Returns
$1,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Overall Length 20 in
- Number of Stations 1
- Faucet Operation Sensor
- Body Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 705B.5
- Zoro # G6572330
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 20 in |
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 7 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 16 1/2 in |
Overall Width | 17 1/2 in |
Bowl Size | 17 in x 14 in |
Back Splash Height | 9 1/2 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1-1/4" PVC Sched 80 Solvent Ball Valve (S-701)
- WEATHERHEAD TEE, UNION , COMPRESSION (7705X08X08X08)
- KOHLER Highcliff Ultra Ada-Height Flushomet (96057-0)
- HERITAGE Quick Repair Washer, ZC, 2-3/8x1-3/8x1/8" (QRZC-1375-6)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (707B.5)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (525L)
- Sani-Lav Hand Sinks