Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall Mount, 16-1/2" H, 16 ga.
Mfr # 705A
Zoro # G6527637
product price: $1,315.99
/ea
Free Shipping & Returns
$1,315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Stations 1
- Faucet Hole Dia. 7/8 in
- Bowl Size 17 in x 14 in
- Finish Satin
- Faucet Mounting Centers Center Hole Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 705A
- Zoro # G6527637
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 7/8 in |
Bowl Size | 17 in x 14 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 20 in |
Bowl Depth | 7 in |
Overall Height | 16 1/2 in |
Back Splash Height | 9 1/2 in |
Overall Width | 17 1/2 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. PEX Crimp Jaw for M12 FORCE LOGIC Press Tool (49-16-2453C)
- ROHL 59 Shower Hose (ZA109070-PN)
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve 3-Way (G-PMYT-25)
- NIBCO PEX CRIMP TOOL RING KIT (23100)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (5251)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (6054)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- BK RESOURCES Space Saver Hand Sink Stainless Steel With Faucet, 2 Holes 9"Wx9" (BKHS-W-SS-P-G)
- Sani-Lav Hand Sinks