Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall, Faucet, 22inL, 5in Bowl D
Mfr # 5A4A
Zoro # G4054246
Free Shipping & Returns
$1,510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bowl Shape Rectangular
- Side Splash no
- With Faucet / Without Faucet With Faucet
- Number of Stations 1
- Drain Opening 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 5A4A
- Zoro # G4054246
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 5 in |
Overall Length | 22 in |
Bowl Size | 19 in x 15 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 19 in |
Overall Height | 14 in |
Back Splash Height | 9 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 15 1/2 in |
Bowl Length | 19 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance Yes, Back Splash Height 9 in, Bowl Depth 5 in, Rectangular, Bowl Size 19 in x 15 1/2 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Econo-Flow Spray Outlet With Adapter (E2605-5JKABCP)
- ZORO SELECT 3/4" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40, Seamless/Welded: Welded (6P810)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 06 14)
- CHICAGO FAUCET Metering Single Hole Mount, Sink Accessory, Polished chrome (748-665ABCP)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- Sani-Lav Hand Sinks