Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall, Faucet, 20-1/2inW
Mfr # 504B
Zoro # G4054429
product price: $1,648.99
/ea
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Side Splash no
- Compliance Certified NSF/ANSI 372 Low Lead and NSF/ANSI Standard 2 Food Equipment
- Overall Width 20 1/2 in
- Number of Stations 1
- With Faucet / Without Faucet With Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 504B
- Zoro # G4054429
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 20 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 19 1/2 in |
Back Splash Height | 10 1/2 in |
Overall Length | 23 in |
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 9 in |
Bowl Size | 20 in x 17 in |
Bowl Width | 17 in |
Bowl Length | 20 in |
Water Inlet Connection Size | 3/8 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 10 1/2 in, Bowl Depth 9 in, Rectangular, Bowl Size 20 in x 17 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 2/4 Cd Vent Pipe Extension 39In Pptl (229320)
- ASAHI 1/2" Socket PVC Ball Check Valve (1210005)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3199 12 13)
- ZORO SELECT Tubing, 5/32In. IDx1/4 In OD, 100 Ft, Black (1PBN1)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV SS Wall Mnt Hand Sink, No Faucet (5070)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Foot Valves, Spout & Basket Drain (HSB)
- Sani-Lav Hand Sinks