Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall, Faucet, 19inL, 16inW
Mfr # 6081
Zoro # G4054325
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Splash Height 9 in
- Mounting Type Wall
- Faucet Operation Single Knee Pedal
- Faucet Hole Dia. 7/8 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 6081
- Zoro # G4054325
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 9 in |
Faucet Hole Dia. | 7/8 in |
Overall Length | 19 in |
Bowl Depth | 6 in |
Bowl Size | 16 in x 12 1/2 in |
Overall Width | 16 in |
Overall Height | 15 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 12 1/2 in |
Bowl Length | 16 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 in, Bowl Depth 6 in, Rectangular, Bowl Size 16 in x 12 1/2 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 15 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 200m, PK20 (KE200K2S-75)
- SPEAKMAN Icon Adj. Showerhead, Brushed Bronze (S-2251-BBZ)
- ZORO SELECT 2" x 6" Black Pipe Nipple Sch 80 (1RJR2)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- SANI-LAV Foot Pedal, SS (1041)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- Sani-Lav Hand Sinks