Shop All Hand Sinks
Sani-Lav
Hand Sink, Wall, Faucet, 14inH, 5in Bowl D
Mfr # 5A4F
Zoro # G4054255
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Bowl Depth 5 in
- Faucet Hole Dia. 7/8 in
- Overall Width 19 in
- Faucet Operation Dual Manual Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 5A4F
- Zoro # G4054255
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 5 in |
Faucet Hole Dia. | 7/8 in |
Overall Width | 19 in |
Bowl Size | 19 in x 15 1/2 in |
Overall Height | 14 in |
Back Splash Height | 9 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 22 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 19 in |
Bowl Width | 15 1/2 in |
Description
Hand Sink, ADA Compliance Yes, Back Splash Height 9 in, Bowl Depth 5 in, Rectangular, Bowl Size 19 in x 15 1/2 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Manual Handle, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 14 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1" Wall (DGT03410S)
- LEGEND VALVE 1/2" X 4-1/2" CHROME NIPPLE NL (311-067CNL)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- WESTWARD V Head Pipe Stand, Adj, 1/8-12 in, 28-52 in (22XR01)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- ZORO SELECT Collapsible Hook, 1-1/2In Collapsed (1ECL9)
- Sani-Lav Hand Sinks