Shop All Hand Sinks
Sani-Lav
Hand Sink, Floor Mount, 43-1/2" H, Silver
Mfr # 7271
Zoro # G6543457
Free Shipping & Returns
$1,204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Gauge 16 ga
- With Faucet / Without Faucet With Faucet
- Number of Stations 1
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 7271
- Zoro # G6543457
- Country of Origin United States
- Category Hand Sinks
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 17 1/2 in |
Bowl Depth | 7 in |
Faucet Hole Dia. | 7/8 in |
Bowl Size | 17 in x 14 in |
Overall Length | 20 in |
Overall Height | 43 1/2 in |
Side Splash Height | 9 1/2 in |
Back Splash Height | 9 1/2 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 43 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4326NL IPS-PAK x FIP COU (313-284NL)
- WOODWARD FAB Round Tube Die, 1-1/8 in. dia., 3 in. CLR (WFBDT-118-3)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 3/4 In (389005)
- SLOAN Plumbing Tube J312A Cp Tube Support 1 1/2 Id 5 C/E (0310090)
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D (5A1F)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink W/Faucet & Splash Guards (670454)
- Sani-Lav Hand Sinks