Shop All Hand Sinks
Sani-Lav
Hand Sink, Floor Mount, 43-1/2" H, Silver
Mfr # 727
Zoro # G6568611
Free Shipping & Returns
$1,240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 17 in x 14 in
- Bowl Depth 7 in
- Faucet Mounting Centers Null
- Number of Holes 1
- Overall Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 727
- Zoro # G6568611
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 17 in x 14 in |
Bowl Depth | 7 in |
Overall Width | 17 1/2 in |
Overall Length | 20 in |
Side Splash Height | 9 1/2 in |
Overall Height | 43 1/2 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 9 1/2 in |
Faucet Hole Dia. | 7/8 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 14 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 43 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- PARKER Extruded Street Tee, Brass, 1/2 in, NPT (2225P-8)
- ZORO SELECT PVC Pipe, 1 1/2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800150PG1000)
- AMERICAN HYDRO Proportional Feeder System (P1X-ETC 5G)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605FL)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (707B.5)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- Sani-Lav Hand Sinks