Shop All Hand Sinks
Sani-Lav
Hand Sink, Floor Mount, 43-1/2" H, Silver
Mfr # 725
Zoro # G6578411
product price: $1,156.99
/ea
Free Shipping & Returns
$1,156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Compliance Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
- Includes Brass Fittings, Connecting Tubes, Double Foot Pedal Valve, Strainer Assembly with Basket, Swivel Gooseneck Spout with Aerator
- With Faucet / Without Faucet With Faucet
- Overall Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 725
- Zoro # G6578411
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 17 1/2 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 9 1/2 in |
Overall Length | 20 in |
Bowl Size | 17 in x 14 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 43 1/2 in |
Bowl Depth | 7 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 1/2 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 43 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Pressure Regulator, 3/4in, 10-50psi (152A 10-50)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- ANDERSON METALS Pipe Nipple Brass 1/2X2-1/2 (38300-0825)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (5251)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- BK RESOURCES 60" Freestanding Two Station Handwash Sink, Single Hole Splash Mount (MSHS-60F1)
- Sani-Lav Hand Sinks