Shop All Hand Sinks
Sani-Lav
Hand Sink, Floor Mount, 43-1/2" H, 16 ga.
Mfr # 727A
Zoro # G6527880
product price: $1,752.99
/ea
Free Shipping & Returns
$1,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Back Splash Yes
- Number of Holes 1
- Bowl Shape Rectangular
- Compliance Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
- Overall Width 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 727A
- Zoro # G6527880
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 17 1/2 in |
Overall Length | 20 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 43 1/2 in |
Back Splash Height | 9 1/2 in |
Side Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 7 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Description
Hand Free Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 43 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317ABCP)
- CULLIGAN Quick Connect Filter, 4 gpm, 20 Micron, 2-5/8" O.D., 9 3/4 in H, 1 PR (S1A)
- PARKER TRIPLE-LOK SLEEVE (3 TX-SS)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- GLOBAL INDUSTRIAL Stainless Steel Hands Free Wall Mount Sink, 14x10x5 Deep (670458)
- Sani-Lav Hand Sinks