Shop All Hand Sinks
Sani-Lav
Hand Sink, Floor Mount, 43-1/2" H, 16 ga.
Mfr # 725B.5
Zoro # G6526821
Free Shipping & Returns
$1,565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Mounting Type Floor
- Includes (1) AC or Battery Powered Sensor Faucet Assembly, (1) Mixing Check Valve, (1) Strainer Assembly with Basket
- Manufacturers Warranty Length 1 yr
- Bowl Size 17 in x 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 725B.5
- Zoro # G6526821
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Height | 43 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 17 in x 14 in |
Overall Length | 20 in |
Bowl Depth | 7 in |
Overall Width | 17 1/2 in |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 9 1/2 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Description
Hand Free Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 43 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-1/8" OD Tube, 316SS (100212-4-655)
- RIDGID Press Ring Kit, Standard, 1/2 To 1 1/4 In (V1)
- ZURN Repair Kit, 3/4 In, Use w/22N571 (RK34-600XL)
- PRIME-LINE Two Ear Wall Bracket, For 1 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6356)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, Wall, Faucet, 22inL, 19inW, 14inH (5A4B)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D (5A1F)
- BK RESOURCES IONTM Blue Antimicrobial Hand Sink W/Side Splashes, Faucet, 2 Holes (APHS-W1410-SSBPG)
- Sani-Lav Hand Sinks