Shop All Hand Sinks
Sani-Lav
Hand Sink, Floor, Faucet, 23inL, 9in Bowl D
Mfr # 5241
Zoro # G4054395
product price: $1,523.99
/ea
Free Shipping & Returns
$1,523.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ADA Compliant No
- Overall Height 46 1/2 in
- Flow Rate 2 gpm
- Bowl Depth 9 in
- Drain Opening 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 5241
- Zoro # G4054395
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Height | 46 1/2 in |
Bowl Depth | 9 in |
Bowl Size | 20 in x 17 in |
Back Splash Height | 10 1/2 in |
Overall Length | 23 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 20 1/2 in |
Faucet Hole Dia. | 7/8 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 20 in |
Bowl Width | 17 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 10 1/2 in, Bowl Depth 9 in, Rectangular, Bowl Size 20 in x 17 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 36 (26299-G-BL)
- DIXON Cam and Groove Railroad Tank Car Gasket, 5 in Nominal, 3-1/2 ID x 5-1/4 OD x 3/16 in Thick, Leather, (G9)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- LEGEND VALVE 3/4" COPPER 45 ELBOW (450-024)
- SANI-LAV Hand Sink, 15-1/4 in. W, Double Knee Pedal (607L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, Wall, 19inW, 14inH, 5in Bowl D (5A1F)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- BK RESOURCES Hand Sink Stainless Steel, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D)
- Sani-Lav Hand Sinks