Shop All Hand Sinks
Sani-Lav
Hand Sink, Floor, Faucet, 23inL, 20-1/2inW
Mfr # 524
Zoro # G4054386
product price: $1,530.99
/ea
Free Shipping & Returns
$1,530.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Overall Width 20 1/2 in
- Faucet Hole Dia. 7/8 in
- With Faucet / Without Faucet With Faucet
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 524
- Zoro # G4054386
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 20 1/2 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 46 1/2 in |
Bowl Size | 20 in x 17 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 23 in |
Back Splash Height | 10 1/2 in |
Bowl Depth | 9 in |
Bowl Length | 20 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 17 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 10 1/2 in, Bowl Depth 9 in, Rectangular, Bowl Size 20 in x 17 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Foot Pedal, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Deck, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Swivel Connector, Male to Female, 1 In, Gas (SM100)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00013)
- T&S BRASS Cartridge Assembly, For Use With T&S Pre-Rinses And Add On Faucets (007947-40)
- SIOUX CHIEF Sioux Chief 847-7 Adjustable Replacement Floor Drain Strainer 3.25 to 6.75 in. (4094751)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605FL)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- BK RESOURCES Hand Sink Stainless Steel W/Faucet, 2 Holes, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-S-P-G)
- Sani-Lav Hand Sinks