Shop All Hand Sinks
Sani-Lav
Hand Sink, 19 in. L, SS, Single Foot Pedal
Mfr # 5211-0.5
Zoro # G4052660
Free Shipping & Returns
$1,242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Compliance Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead
- Side Splash no
- Finish Electropolished
- Faucet Hole Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 5211-0.5
- Zoro # G4052660
- Country of Origin United States
- Category Hand Sinks
Dimensions
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 10 in |
Overall Length | 21 in |
Overall Height | 41 1/2 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 19 in x 16 in |
Back Splash Height | 9 1/2 in |
Overall Width | 20 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 16 in |
Bowl Length | 19 in |
Description
Hand Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 10 in, Rectangular, Bowl Size 19 in x 16 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Double Robe Hook (73146-CP)
- KOHLER Soap Dish Assembly (1140870)
- BANJO Y STRAINER (MLS222-50)
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233224)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- SANI-LAV Foot Pedal, SS (1041)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, Wall, 19-1/2inH, 9in Bowl D (504F)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Knee Pedal, SS (1043)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E1C16X20-0X)
- Sani-Lav Hand Sinks