Shop All Hand Sinks
Sani-Lav
Hand Sink, 19 in. L, SS, Battery Sensor
Mfr # ESB2-507L-0.5
Zoro # G4052697
Free Shipping & Returns
$1,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 17 in x 14 in
- Mounting Type Wall
- Standards NSF/ANSI 372 Low-Lead, NSF 2
- Overall Width 18 in
- Overall Height 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # ESB2-507L-0.5
- Zoro # G4052697
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Size | 17 in x 14 in |
Overall Width | 18 in |
Overall Height | 16 1/2 in |
Bowl Depth | 7 in |
Faucet Hole Dia. | 7/8 in |
Side Splash Height | 9 1/2 in |
Back Splash Height | 9 1/2 in |
Overall Length | 19 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 17 in |
Bowl Width | 14 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVALVED 1" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV100SWT)
- K-FLEX USA 1-1/4" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048158)
- JONES STEPHENS Red Brass Pipe Nipple, Lead Free, 1"X2" (N25002)
- SMITH-COOPER 6" x 2" Reducing Coupling (4316001308)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (5251)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- ADVANCE TABCO Hands-Free Hand Wash Sink, 14x10x5" (7-PS-61)
- Sani-Lav Hand Sinks