Shop All Hand Sinks
Sani-Lav
Hand Sink, 19 in. L, SS, AC Sensor
Mfr # ES2-507L-0.5
Zoro # G4052776
product price: $1,839.99
/ea
Free Shipping & Returns
$1,839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Side Splash Height 9 1/2 in
- Side Splash Yes
- Faucet Hole Dia. 7/8 in
- Overall Height 16 1/2 in
- Faucet Operation Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # ES2-507L-0.5
- Zoro # G4052776
- Country of Origin United States
- Category Hand Sinks
Dimensions
Side Splash Height | 9 1/2 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 16 1/2 in |
Overall Width | 18 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 17 in x 14 in |
Overall Length | 19 in |
Back Splash Height | 9 1/2 in |
Bowl Depth | 7 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Water Inlet Connection Size | 3/8 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-11891)
- LEGEND VALVE 3/4" T-532 PLAIN END HOSE BIBB (107-171)
- PARKER 1/4" Compression x 1/8" MNPT Brass Connector 10PK (68P-4-2)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7070)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- SANI-LAV Knee Pedal, SS (1043)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521FL)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- BK RESOURCES Hand Sink Stainless Steel, 2 Holes, 1-7/8" Drain, 14Óx10Óx5Ó (BKHS-W-1410)
- Sani-Lav Hand Sinks