Shop All Hand Sinks
Sani-Lav
Hand Sink, 19 in. L, 18 in. W, AC Sensor
Mfr # ES2-505L-0.5
Zoro # G4052791
product price: $1,476.99
/ea
Free Shipping & Returns
$1,476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Opening 2 in
- Number of Stations 1
- With Faucet / Without Faucet With Faucet
- Bowl Shape Rectangular
- Faucet Operation Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # ES2-505L-0.5
- Zoro # G4052791
- Country of Origin United States
- Category Hand Sinks
Dimensions
Bowl Depth | 7 in |
Back Splash Height | 9 1/2 in |
Bowl Size | 17 in x 14 in |
Overall Length | 19 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 16 1/2 in |
Faucet Hole Dia. | 7/8 in |
Overall Width | 18 in |
Water Inlet Connection Size | 3/8 in |
Bowl Width | 14 in |
Bowl Length | 17 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 9 1/2 in, Bowl Depth 7 in, Rectangular, Bowl Size 17 in x 14 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - CHROME POLISHED (DF-RK850-CP)
- RHEEM Element, 277V 2000W, Commercial Use (SP10871GL)
- ZORO SELECT Adapter, 4 In FNPT x Hub (1WJN1)
- CULLIGAN Whole House Replacement Filter For HF-150/HF-160/HF-360 (P1)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- SANI-LAV SS Wall Mnt Hand Sink, No Faucet (5070)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink (HS)
- Sani-Lav Hand Sinks