Shop All Hand Sinks
Sani-Lav
Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H
Mfr # ESB2-607L
Zoro # G5012813
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 1
- Side Splash Yes
- Mounting Type Wall
- Manufacturers Warranty Length 1 yr
- Bowl Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # ESB2-607L
- Zoro # G5012813
- Country of Origin United States
- Category Hand Sinks
Dimensions
Manufacturers Warranty Length | 1 yr |
Side Splash Height | 8 in |
Overall Length | 16 in |
Overall Width | 15 1/2 in |
Back Splash Height | 8 in |
Bowl Depth | 5 in |
Faucet Hole Dia. | 7/8 in |
Overall Height | 13 in |
Bowl Size | 14 in x 11 in |
Bowl Width | 11 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 14 in |
Description
Hand Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 33" Undermount 16 Gauge Tight Radius Large Kitchen Sink SS Single Bowl (RVH7433)
- POLDER TOILET BRUSH HOLDER 17""H (BTH-6317-47T)
- AMERICAN STANDARD Cadet Pro 12"R Tank W/Rhtl Wht, 1.28 gpf, Cadet Flushing System, Elongated, White (4188A.105.020)
- ZURN Wall Foot Valve, Brass, Inlet 1/2 In FIPS (Z85500-XL)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (5251)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5011)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- GLOBAL EQUIPMENT Global Industrial„¢ Stainless Steel Hands Free Wall Mount Sink W/Faucet, 14"x10"x5" Deep (HN-HS-18PS--WM)
- Sani-Lav Hand Sinks