Shop All Hand Sinks
Sani-Lav
Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H
Mfr # ES2-607L
Zoro # G5012804
product price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Opening 2 in
- Manufacturers Warranty Length 1 yr
- Number of Holes 1
- Faucet Hole Dia. 7/8 in
- Faucet Operation Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # ES2-607L
- Zoro # G5012804
- Country of Origin United States
- Category Hand Sinks
Dimensions
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Bowl Depth | 5 in |
Overall Height | 13 in |
Bowl Size | 14 in x 11 in |
Side Splash Height | 8 in |
Overall Width | 15 1/2 in |
Back Splash Height | 8 in |
Overall Length | 16 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 14 in |
Bowl Width | 11 in |
Description
Hand Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER KOHLER LAV STEM HOT (GP77005-RP)
- DELTA Monitor, 14 Series Shower Trim (T14238-CZ)
- VIEGA Street Elbow (26056)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (169PTCNS-10-6)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- SANI-LAV Hand Sink, Wall, Faucet, 20-1/2inW (504B)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- BK RESOURCES Hand Sink Stainless Steel W/Side Splashes, Faucet 2 Holes 14"Wx10" (BKHS-D-1410-SS-P-G)
- Sani-Lav Hand Sinks