Shop All Hand Sinks
Sani-Lav
Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H
Mfr # ES2-605L
Zoro # G5010336
Free Shipping & Returns
$1,137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Overall Width 15 1/2 in
- Bowl Depth 5 in
- ADA Compliant No
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # ES2-605L
- Zoro # G5010336
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Width | 15 1/2 in |
Bowl Depth | 5 in |
Overall Length | 16 in |
Overall Height | 13 in |
Bowl Size | 14 in x 11 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 8 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 14 in |
Bowl Width | 11 in |
Description
Hand Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 13 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, White, 10 PK (CI0412W-PK10)
- KOHLER Coralais Single-Handle Centerset Bath (15182-4DRA-CP)
- CHERNE Pipe Plug, Mechanical, 4 In, Natural Rubber (271408)
- CENTRAL BRASS Ceramic Stem Assembly (K-351-C)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- BK RESOURCES Hand Sink Stainless Steel 1-7/8" Drain, 1 Hole 14Óx10Óx5Ó (BKHS-W-1410-1)
- Sani-Lav Hand Sinks