Shop All Hand Sinks
Sani-Lav
Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H
Mfr # 605FL
Zoro # G5012743
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Finish Electropolished
- Faucet Operation Dual Manual Handle
- Back Splash Height 8 in
- Compliance Certified NSF Standard 2 - Food Equipment and NSF/ANSI 372 low-lead, Minority, Woman or Disadvantaged Business
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 605FL
- Zoro # G5012743
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 8 in |
Bowl Size | 14 in x 11 in |
Overall Height | 13 in |
Overall Length | 16 in |
Overall Width | 15 1/2 in |
Bowl Depth | 5 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 14 in |
Bowl Width | 11 in |
Description
Hand Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, Silver, Drain Opening 2 in, Faucet Body Material Stainless Steel, Faucet Handle Type Wristblade, Faucet Hole Dia. 7/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Electropolished, Flow Rate 2 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 3/4" x 1/2" x 1/2" (77392)
- STUDOR 3" or 4 " Dia., ABS; Connector: Rubber, Black Finish, MAXI-FILTRA(TM), Air Admittance Valve (20297)
- GROHE Universal Escutcheon Chrome (47826000)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY8)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 20-1/2inW (524)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- AMGOOD Stainless Steel Wall Mounted Hand Sink 12in x 16in NSF Certified (HAND-SINK HS-12)
- Sani-Lav Hand Sinks