Shop All Hand Sinks
Sani-Lav
Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H
Mfr # 6054
Zoro # G8201733
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Includes Wall Mounting Bracket
- ADA Compliant No
- Back Splash Height 8 in
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 6054
- Zoro # G8201733
- Country of Origin United States
- Category Hand Sinks
Dimensions
Back Splash Height | 8 in |
Overall Height | 13 in |
Overall Width | 15 1/2 in |
Bowl Depth | 5 in |
Overall Length | 16 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Size | 14 in x 11 in |
Bowl Length | 14 in |
Bowl Width | 11 in |
Description
Hand Sink, ADA Compliance Yes, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, Silver, Drain Opening 2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Electropolished, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 13 in, Overall Length 16 in, Overall Width 15 1/2 in, Sani-Lav, Stainless Steel, General Purpose
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Press Jaw, Steel, 1 1/8 in Pipe Size (1000001756)
- ZORO SELECT Expansion Joint, EPDM, Single, 12in (AMSE212)
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Male Elbow - 1/4" MNPT (ZUSA-PF-4670)
- NIBCO 3/4" Sweat Bronze Ball Valve Inline (S58570 3/4)
- SANI-LAV Knee Pedal, SS (1043)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (7251)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, Floor, Faucet, 23inL, 9in Bowl D (5241)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, Silver (705.5)
- Sani-Lav Hand Sinks