Shop All Hand Sinks
Sani-Lav
Hand Sink, 15-1/4 in. W, Double Knee Pedal
Mfr # 607L-0.5
Zoro # G4053196
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Shape Rectangular
- Number of Holes 1
- Overall Length 16 in
- Back Splash Height 8 in
- Back Splash Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 607L-0.5
- Zoro # G4053196
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 16 in |
Back Splash Height | 8 in |
Overall Width | 15 1/4 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bowl Depth | 5 in |
Overall Height | 13 in |
Side Splash Height | 8 in |
Bowl Size | 14 in x 11 in |
Bowl Width | 11 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 14 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Knee Pedal, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 2 In Tube (S6032R)
- BANJO Check Valve, FKM (12705)
- DIXON Cam and Groove Paddle Handle, Brass, Domestic (300H-PADBR)
- MIRREDGE 1-1/2" W, Mirror Strips (15260)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, 19 in. L (503L-0.5)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- SANI-LAV Hand Sink, Wall, Faucet, 22inL, 19inW, 14inH (5A4B)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (507L)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- AERO MANUFACTURING Heavy Duty NSF Hand Sink W/ Faucet And Basket Drain & Side Splashes (HSF2S)
- Sani-Lav Hand Sinks