Shop All Hand Sinks
Sani-Lav
Hand Sink, 13 in. H, Double Knee Pedal
Mfr # 605D-0.5
Zoro # G4053257
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Overall Length 16 in
- Mounting Type Wall
- Color Silver
- Back Splash Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 605D-0.5
- Zoro # G4053257
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length | 16 in |
Back Splash Height | 8 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 15 1/4 in |
Bowl Depth | 5 in |
Overall Height | 13 in |
Bowl Size | 14 in x 11 in |
Bowl Length | 14 in |
Water Inlet Connection Size | 1/2 in |
Bowl Width | 11 in |
Description
Hands-Free Wall Mounted Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 5 in, Rectangular, Bowl Size 14 in x 11 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Dual Knee Pedal, Gooseneck, Electropolished, Flow Rate 0.5 gpm, Gauge 18 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (007128)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- ZORO SELECT 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830016606)
- NEWPORT BRASS Shower Trim Plate W/ Handle. Less Showerhead, Arm And Flange, Nickel (4-1034BP/15S)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, Wall Mount, 14"H, Silver, 16 ga. (5A4)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (607L)
- SANI-LAV Hand Sink, With Faucet, 21 In. L, 20 In. W (521L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5051)
- SANI-LAV Knee Pedal, SS (1043)
- Sani-Lav Hand Sinks