Shop All Measuring Utensils
Sani-Lav
Hand Scoop, 64 oz., Long Handle, Silver
Mfr # 400424
Zoro # G7473037
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Material Stainless Steel
- Color Silver
- Metal Detectable No
- Type Corrosion Resistant, Non-Magnetic, Non-Sparking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 400424
- Zoro # G7473037
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Length | 33 in |
Bowl Size Width (In.) | 5 in |
Overall Width | 5 in |
Bowl Size Length (In.) | 8 1/4 in |
Handle Length (In.) | 24 in |
Handle Length | 24" |
Overall Height | 5" |
Details
Item | Hand Scoop |
Capacity | 64 oz. |
Material | Stainless Steel |
Color | Silver |
Metal Detectable | No |
Type | Corrosion Resistant, Non-Magnetic, Non-Sparking |
Meets/Exceeds | ANSI, NSF Certified |
Design | Seamless Fully Welded |
Capacity (Oz.) | 64 oz |
Material of Construction | 304 Stainless Steel |
Features | Seamless |
Handle Reinforcement | Non-Reinforced |
Autoclavable | No |
NSF Certified | Yes |
Description
Hand Scoop, Capacity 64 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 24 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Design Seamless Fully Welded, Material Stainless Steel, Overall Height 5 In., Overall Length 33 in, Overall Width 5 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Reusable Plastic Plates, 9", Wht, PK125 (GJO10329)
- NUOVA SIMONELLI USA Gasket Or 75.92 X 1.78 For Aur (02280033)
- VULCAN HART Pilot, Natural Gas (00-920041-00011)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- SANI-LAV Hand Scoop, 64 oz., Ergonomic Handle (45RB)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (40RD24)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (400324)
- SANI-LAV Hand Scoop, 16 oz., Long Handle, Silver (44RD24)
- SANI-LAV Hand Scoop, 32 oz., Ergonomic Handle (40RB)
- GEMPLERS Polypropylene Measuring and Calibration Pitchers (2 QT MaC Pitcher)
- Sani-Lav Measuring Utensils