Shop All Measuring Utensils
Sani-Lav
Hand Scoop, 64 oz., Ergonomic Handle
Mfr # 45RB
Zoro # G7471978
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 64 oz.
- Material Stainless Steel
- Color Silver
- Type Corrosion Resistant, Non-Magnetic, Non-Sparking
- Overall Length 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 45RB
- Zoro # G7471978
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Length | 17 in |
Handle Length (In.) | 5 in |
Overall Width | 6 in |
Handle Length | 6" |
Overall Height | 6" |
Bowl Size Length (In.) | 12 in |
Bowl Size Width (In.) | 6 in |
Details
Item | Hand Scoop |
Capacity | 64 oz. |
Material | Stainless Steel |
Color | Silver |
Type | Corrosion Resistant, Non-Magnetic, Non-Sparking |
Metal Detectable | No |
Design | Seamless Fully Welded |
Capacity (Oz.) | 64 oz |
Meets/Exceeds | ANSI, NSF Certified |
Features | Seamless, Corrosion Resistant |
Autoclavable | No |
Handle Reinforcement | Reinforced |
NSF Certified | Yes |
Description
Hand Scoop, Capacity 64 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Design Seamless Fully Welded, Material Stainless Steel, Overall Height 6 In., Overall Length 17 in, Overall Width 6 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC ICE Support - Cup Grill (3006573)
- DAYMARK Day Label, Sunday, 3-1/9 In. W, PK1000 (1100607)
- LOCKWOOD MANUFACTURING Cart, Rack , 35"H, 8 Adj Runners (RK35-4)
- GE Microwave Mounting Flat Bolt (WB01X10180)
- SANI-LAV Hand Scoop, 16 oz., Long Handle, Silver (44RD24)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (400324)
- SANI-LAV Hand Scoop, 32 oz., Ergonomic Handle (40RB)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (40RD24)
- SANI-LAV Hand Scoop, 64 oz., Long Handle, Silver (400424)
- ZORO SELECT Graduated Measuring Cup, 32 Oz, SS (95325)
- Sani-Lav Measuring Utensils