Shop All Measuring Utensils
Sani-Lav
Hand Scoop, 50 oz., Ergonomic Handle
Mfr # 41RB
Zoro # G7471716
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50 oz.
- Material Stainless Steel
- Color Silver
- Handle Length 6"
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 41RB
- Zoro # G7471716
- Country of Origin China
- Category Measuring Utensils
Dimensions
Handle Length | 6" |
Overall Length | 14 in |
Bowl Size Length (In.) | 9 in |
Overall Height | 5-1/2" |
Overall Width | 5 1/2 in |
Handle Length (In.) | 5 in |
Bowl Size Width (In.) | 5 1/2 in |
Details
Item | Hand Scoop |
Capacity | 50 oz. |
Material | Stainless Steel |
Color | Silver |
Meets/Exceeds | ANSI, NSF Certified |
Features | Seamless, Corrosion Resistant |
Design | Seamless Fully Welded |
Metal Detectable | No |
Type | Corrosion Resistant, Non-Magnetic, Non-Sparking |
Capacity (Oz.) | 50 oz |
Autoclavable | No |
NSF Certified | Yes |
Handle Reinforcement | Reinforced |
Description
Hand Scoop, Capacity 50 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 5 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Design Seamless Fully Welded, Material Stainless Steel, Overall Height 5-1/2 In., Overall Length 14 in, Overall Width 5 1/2 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Reinforced, Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODUCERS RICE MILL Producers Rice Mill Flour 50lbs (RFPI5051F)
- BARY3 Black/Clear Plastic/Silicone Aerating Wine Pourer (BAR-0754)
- INHARVEST Chinese Black Rice 2lbs, PK6 (16305)
- SCHAERER Steam Nozzle Usa (3370061344)
- SANI-LAV Hand Scoop, 64 oz., Long Handle, Silver (400424)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (400324)
- SANI-LAV Hand Scoop, 16 oz., Long Handle, Silver (44RD24)
- SANI-LAV Hand Scoop, 64 oz., Ergonomic Handle (45RB)
- SANI-LAV Hand Scoop, 32 oz., Ergonomic Handle (40RB)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (40RD24)
- AMERICAN METALCRAFT 3/4 cup Measuring Cup (MCW75)
- Sani-Lav Measuring Utensils