Shop All Measuring Utensils
Sani-Lav
Hand Scoop, 32 oz., Long Handle, Silver
Mfr # 400324
Zoro # G7482925
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz
- Material Stainless Steel
- Color Silver
- Type Corrosion Resistant, Non-Magnetic, Non-Sparking
- Design Seamless Fully Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 400324
- Zoro # G7482925
- Country of Origin China
- Category Measuring Utensils
Dimensions
Handle Length (In.) | 24 in |
Overall Height | 4-1/4" |
Overall Length | 30 5/8 in |
Bowl Size Width (In.) | 4 1/2 in |
Handle Length | 24 in |
Bowl Size Length (In.) | 6 5/8 in |
Overall Width | 4 1/2 in |
Details
Item | Hand Scoop |
Capacity | 32 oz |
Material | Stainless Steel |
Color | Silver |
Type | Corrosion Resistant, Non-Magnetic, Non-Sparking |
Design | Seamless Fully Welded |
Features | Seamless |
Capacity (Oz.) | 32 oz |
Meets/Exceeds | ANSI, NSF Certified |
Metal Detectable | No |
Material of Construction | 304 Stainless Steel |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
NSF Certified | Yes |
Description
Hand Scoop, Capacity 32 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 24 in, Features Seamless, Autoclavable No, Product Type Industrial Scoop, Design Seamless Fully Welded, Material Stainless Steel, Overall Height 4-1/4 In., Overall Length 30 5/8 in, Overall Width 4 1/2 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- TAYLOR Taylor Temprite Dishwasher Temperature Test Strips, PK12 (8767J)
- RUBBERMAID COMMERCIAL Food Box, Plastic, 12-1/2 Gal Cap, 26"x18"x9", Clear (RCP3300CLE)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- SANI-LAV Hand Scoop, 32 oz., Ergonomic Handle (40RB)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (40RD24)
- SANI-LAV Hand Scoop, 64 oz., Ergonomic Handle (45RB)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- SANI-LAV Hand Scoop, 16 oz., Long Handle, Silver (44RD24)
- SANI-LAV Hand Scoop, 64 oz., Long Handle, Silver (400424)
- VOLLRATH Measure, Aluminum (4Qt) (68352)
- Sani-Lav Measuring Utensils