Shop All Measuring Utensils
Sani-Lav
Hand Scoop, 16 oz., Long Handle, Silver
Mfr # 44RD24
Zoro # G7478138
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 16 oz.
- Material Stainless Steel
- Color Silver
- Meets/Exceeds ANSI, NSF Certified
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 44RD24
- Zoro # G7478138
- Country of Origin China
- Category Measuring Utensils
Dimensions
Overall Width | 5 in |
Bowl Size Length (In.) | 7 3/4 in |
Overall Length | 31 3/4 in |
Overall Height | 5" |
Bowl Size Width (In.) | 5 in |
Handle Length | 24" |
Handle Length (In.) | 24 in |
Details
Item | Hand Scoop |
Capacity | 16 oz. |
Material | Stainless Steel |
Color | Silver |
Meets/Exceeds | ANSI, NSF Certified |
Type | Corrosion Resistant, Non-Magnetic, Non-Sparking |
Design | Seamless Fully Welded |
Capacity (Oz.) | 16 oz |
Material of Construction | 316 Stainless Steel |
Features | Seamless, Corrosion Resistant |
Metal Detectable | No |
Autoclavable | No |
Handle Reinforcement | Non-Reinforced |
NSF Certified | Yes |
Description
Hand Scoop, Capacity 16 oz, Meets/Exceeds ANSI, NSF Certified, Handle Length 24 in, Features Seamless, Corrosion Resistant, Autoclavable No, Product Type Pharma Scoop, Design Seamless Fully Welded, Material Stainless Steel, Overall Height 5 In., Overall Length 31 3/4 in, Overall Width 5 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS 16" Lazy Susan Tray, PK25 (5416)
- MIDDLEBY Blower Wheel 9-1/8D X 4-1/8W 5/8 (22523-0003)
- MASTER GRADE Induction Cooker metal Frame for IC-1010 (MF-1010)
- EXCEL BLADES Precision Cutting Mat Set and Knife (90003IND)
- SANI-LAV Hand Scoop, 50 oz., Ergonomic Handle (41RB)
- SANI-LAV Hand Scoop, 32 oz., Ergonomic Handle (40RB)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (40RD24)
- SANI-LAV Hand Scoop, 64 oz., Long Handle, Silver (400424)
- SANI-LAV Hand Scoop, 32 oz., Long Handle, Silver (400324)
- SANI-LAV Hand Scoop, 64 oz., Ergonomic Handle (45RB)
- TABLECRAFT Measuring Spoon, 1/2 tsp., Stainless Steel (721B)
- Sani-Lav Measuring Utensils