Shop All Hand Sinks
Sani-Lav
Foot Pedal, SS
Mfr # 1041
Zoro # G1415093
original price:
$40.37
40% off
new price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 18
- Material of Construction Stainless Steel
- Overall Length (In.) 2 in
- Mounting Type Bolt On
- For Use With All SANI-LAV Foot Pedal Valves,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 1041
- Zoro # G1415093
- Country of Origin United States
- Category Hand Sinks
Dimensions
Overall Length (In.) | 2 in |
Overall Height (In.) | 7 in |
Details
Gauge | 18 |
Material of Construction | Stainless Steel |
Mounting Type | Bolt On |
For Use With | All SANI-LAV Foot Pedal Valves, |
Color/Finish | Stainless Steel |
Item | Replacemen Foot Pedal |
Finish | Stainless Steel |
Accessory Type | Replacemen Foot Pedal |
Description
Replacemen Foot Pedal, Finish Stainless Steel, Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3" x 2-1/2" Pipe Size, Spigot x Socket (9837-339)
- BRADLEY Soap Filler Hole Cap (S10-004)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Coupling - 1" FNPT (ZUSA-PF-6797)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In. (4371003480)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (ESB2-605L)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, 16 ga. (7278)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725.5)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (505L)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (605L)
- BK RESOURCES ADA Hand Sink, Faucet Wrist Blade Handles 2 Holes 14Óx16Óx5Ó (BKHS-ADA-D-P-G)
- Sani-Lav Hand Sinks