Shop All Sink Repair Parts
Sani-Lav
Flow Control Valve, 3/4 In, Brass
Mfr # N16
Zoro # G1933924
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in FGHT x 3/4 in MNPT
- Material of Construction Brass
- Finish Brass
- Color/Finish Brass
- Inlet (In.) 3/4 Female GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N16
- Zoro # G1933924
- Country of Origin Taiwan, Province of China
- Category Sink Repair Parts
Dimensions
Size | 3/4 in FGHT x 3/4 in MNPT |
Details
Item | Flow Control Valve |
Material of Construction | Brass |
Finish | Brass |
Color/Finish | Brass |
Inlet (In.) | 3/4 Female GHT |
Connection | 3/4 in FGHT x 3/4 in MGHT |
Connection (In.) | 3/4 MGHT x 3/4 FGHT |
Outlet (In.) | 3/4 Male GHT |
Features | On/Off |
For Use With | Hose and Nozzles |
Fits Brand | Sani-Lav |
Use With Water Temp. | Hot/Cold |
For Use With Mfr. Model Number | N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81 N81R,, N81B, N81W, N8B, N8R, N8W |
Product Type | Shut Off and Flow Control Valve |
Inlet | 3/4" FGHT |
Description
Shut Off and Flow Control Valve, Fits Brand Sani-Lav, Finish Brass, For Use With Mfr. Model Number N1, N1A, N1AB, N1AR, N1AW, N1B, N1R, N1SS, N1SSB, N1SSR, N1SSW, N1SSY, N1T, N1TB, N1TR, N1TW, N1TY, N1W, N1Y, N8, N81, N81 N81R,, N81B, N81W, N8B, N8R, N8W, Use With Water Temp. Hot/Cold
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-3-2)
- RUVATI 30" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9100)
- VIEGA Viega ProPress di-electric union, 2" x 2" (79180)
- JONES STEPHENS CP Brass, Thread, 17 Gauge, 1-1/4" x 12" (P38086)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- SANI-LAV Double Knee Pedal Valve, 1/2 In NPT (111L)
- SANI-LAV Control Valve, Stainless Steel, 1-1/4 in. (N16S)
- SANI-LAV Hose Adapter, 5/8" Hose Barb, 3/4" MGHT (N34S)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- KOHLER Loure Thermostatic Valve Trim (T14672-4-CP)
- Sani-Lav Sink Repair Parts