Shop All Wash Stations
Sani-Lav
Floor Mount, 2 Hole, Stainless, Scrub Sink
Mfr # 531F8
Zoro # G4054508
product price: $1,356.99
/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet Without Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 531F8
- Zoro # G4054508
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 25 in |
Overall Width | 20 in |
Overall Height | 45 1/2 in |
Bowl Size | 22 in x 16 1/2 in |
Bowl Depth | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 8 in |
Bowl Width | 16 1/2 in |
Bowl Length | 22 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 22 in x 16 1/2 in, Silver, Drain Opening 3 1/2 in, Faucet Hole Dia. 7/8 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Satin, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1, Overall Height 45 1/2 in, Overall Length 25 in, Overall Width 20 in, Sani-Lav, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Valve Fill Anti-Siphon (80008)
- COLDER Coupler, Push In, Acetal, White (APCD23006)
- ANVIL 3/4" Male NPT Forged Steel Square Head Plug Class 6000 (0361301005)
- G.L. HUYETT Pipe Plug, 1", Square Socket, Low Carbon (PP-1000D31-LCPL)
- SANI-LAV Floor Mount, 4 Hole, Double Foot Pedal, Stainless, Wash Station (58FSL-0.5)
- SANI-LAV Floor Mount, 3 Hole, Single Foot Pedal, Stainless, Wash Station (56F1-0.5)
- SANI-LAV Wall Mount, 4 Hole, Single Knee Pedal, Stainless, Wash Station (58W1-0.5)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1)
- SANI-LAV Floor Mount, 3 Hole, AC Sensor, Stainless, Wash Station (56FAL)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL-0.5)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- Sani-Lav Wash Stations