Shop All Wash Stations
Sani-Lav
Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station
Mfr # 54F1-0.5
Zoro # G4051671
product price: $2,697.99
/ea
Free Shipping & Returns
$2,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 54F1-0.5
- Zoro # G4051671
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 40 in |
Overall Width | 20 in |
Overall Height | 45 in |
Bowl Size | 37 in x 16 1/2 in |
Bowl Depth | 8 in |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 10 in |
Manufacturers Warranty Length | 1 yr |
Bowl Length | 37 in |
Bowl Width | 16 1/2 in |
Water Inlet Connection Size | 3/8 in |
Description
Wash Station, ADA Compliance No, Back Splash Height 10 in, Bowl Depth 8 in, Rectangular, Bowl Size 37 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 2, Overall Height 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI09)
- ZORO SELECT Push-to-Connect, Threaded Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- BARNES & JONES 3856 1/2" Vacuum Breaker For (3856)
- ZURN Sensor Faucet (Z6950-XL-S-M)
- SANI-LAV Floor Mount, 6 Hole, Single Foot Pedal, Stainless, Wash Station (512F1-0.5)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (504-0.5)
- SANI-LAV Floor Mount, 3 Hole, AC Sensor, Stainless, Wash Station (56FAL)
- SANI-LAV Floor Mount, 3 Hole, Double Foot Pedal, Stainless, Wash Station (56FSL)
- SANI-LAV Floor Mount, 1 Hole, Single Foot Pedal, Stainless, Scrub Sink (531F1-0.5)
- MUSTEE Combo Laundry Tub, 33x18x23.5 (12C)
- Sani-Lav Wash Stations