Shop All Wash Stations
Sani-Lav
Floor Mount, 1 Hole, Single Foot Pedal, Stainless, Scrub Sink
Mfr # 531F1-0.5
Zoro # G4052338
product price: $1,642.99
/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 531F1-0.5
- Zoro # G4052338
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 25 in |
Overall Width | 20 in |
Overall Height | 45 1/2 in |
Bowl Size | 22 in x 16 1/2 in |
Bowl Depth | 10 1/2 in |
Faucet Hole Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Back Splash Height | 8 in |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 22 in |
Bowl Width | 16 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 8 in, Bowl Depth 10 1/2 in, Rectangular, Bowl Size 22 in x 16 1/2 in, CEC Compliant, Silver, Drain Opening 3 1/2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Single Foot Pedal, Gooseneck, Satin, Flow Rate 0.5 gpm, Gauge 14 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Slide Bar/Grab Bar Shower Chrome/Stainless (52224GBM15)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 3/4X1/2" (4307000218)
- NANTUCKET SINKS 30-Inch Farmhouse Fireclay Sink with Shabby Sugar Finish (FCFS3020S-ShabbySugar)
- ARMACELL 1-3/8" Id X 1/2" Armaflex Pipe Insul. 120/Ctn (APT13812)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Scrub Sink (532F1-0.5)
- SANI-LAV Wall Mount, 4 Hole, Sensor, Silver, Wash Station (58WBL)
- SANI-LAV Floor Mount, 3 Hole, AC Sensor, Stainless, Wash Station (56FAL)
- SANI-LAV Wall Mount, 2 Hole, Double Knee Pedal, Stainless, Wash Station (54WSL-0.5)
- SANI-LAV Floor Mount, 6 Hole, AC Sensor, Stainless, Wash Station (512FAL)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A4A-0.5)
- ACORN ENGINEERING CO Washfountain Semi-Circular, 4 Stations, Foot Operated (3544-2-F-DV-VPB-MXTP)
- Sani-Lav Wash Stations