Shop All Wash Stations
Sani-Lav
Floor Mount, 1 Hole, AC Sensor, Stainless, Hand Sink
Mfr # 524A
Zoro # G4054368
product price: $1,780.99
/ea
Free Shipping & Returns
$1,780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- With Faucet / Without Faucet With Faucet
- Body Material Stainless steel
- Mounting Type Floor
- Color Silver
- Overall Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 524A
- Zoro # G4054368
- Country of Origin United States
- Category Wash Stations
Dimensions
Overall Length | 23 in |
Overall Width | 20 1/2 in |
Overall Height | 46 1/2 in |
Bowl Size | 20 in x 17 in |
Bowl Depth | 9 in |
Faucet Hole Dia. | 7/8 in |
Back Splash Height | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Water Inlet Connection Size | 3/8 in |
Bowl Length | 20 in |
Bowl Width | 17 in |
Description
Hand Free Sink, ADA Compliance No, Back Splash Height 10 1/2 in, Bowl Depth 9 in, Rectangular, Bowl Size 20 in x 17 in, Non CEC Compliant, Silver, Drain Opening 2 in, Faucet Body Material Brass, Faucet Handle Type None, Faucet Hole Dia. 7/8 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Floor, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-0220-74)
- MOEN Solidad 2H Kit Fct Ss (CA87015SRS)
- DYNAQUIP CONTROLS 1-1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1 1/4)
- ZORO SELECT 2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P883)
- SANI-LAV Wall Mount, 4 Hole, Manual, Stainless, Wash Station (5A2F)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- SANI-LAV Floor Mount, 6 Hole, Double Foot Pedal, Stainless, Wash Station (512FSL)
- SANI-LAV Wall Mount, 3 Hole, 8 OC Faucet, Stainless, Wash Station (5A3F-0.5)
- SANI-LAV Wall Mount, 1 Hole, AC Sensor, Stainless, Hand Sink (5A4A-0.5)
- SANI-LAV Wall Mount, 1 Hole, Double Knee Pedal, Stainless, Hand Sink (607D)
- COPAR Co.Par 6.6 Gallon Hand Washing Station with Built-in Soap Dispenser. Vehicle mounted or standalone. (IDRO25)
- Sani-Lav Wash Stations