Shop All Compression Tube Fittings
Sani-Lav
Elbow, Brass, 3/8in Male Compression Inlet
Mfr # 1008
Zoro # G3709776
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/8 in MNPT x 3/8 in Male Compression
- Color/Finish Brass
- Size 3/8 in
- Finish Brass
- Connection (In.) 3/8 Male Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 1008
- Zoro # G3709776
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 3/8 in |
Details
Item | Elbow Fitting |
Connection | 3/8 in MNPT x 3/8 in Male Compression |
Color/Finish | Brass |
Finish | Brass |
Connection (In.) | 3/8 Male Compression |
Outlet | 3/8" MNPT |
Material of Construction | Brass |
Inlet | 3/8" Male Compression |
Inlet (In.) | 3/8 Male Compression |
Outlet (In.) | 3/8 MNPT |
For Use With | SANI-LAV Valves |
Fits Brand | Sani-Lav |
For Use With Mfr. Model Number | 5011, 5011-0.5, 501L, 501L-0.5, 5031, 5031-0.5, 503L, 503L-0.5, 504, 504-0.5, 5041, 5041-0.5, 505L,505L-0.5,5051,5051-0.5, 5071, 5071-0.5, 507L, 507L-0.5, 510F1, 510F1-0.5, 510FS, 510FS-0.5, 510W1, 510W1-0.5, 510WS, 510WS-0.5, 512F1, 512F1-0.5, 512FSL, 512FSL-0.5, 512W1, 512W1-0.5, 512WSL, 512WSL-0.5, 5211, 5211-0.5, 521L, 521L-0.5, 524, 524-0.5, 5241, 5241-0.5, 5251, 5251-0.5, 525L, 525L-0.5, 531F1, 531F1-0.5, 531FS, 531FS-0.5, 532F1, 532F1-0.5, 532FS, 532FS-0.5, 54F1, 54F1-0.5, 54FSL, 54FSL-0.5, 54W1, 54W1-0.5, 54WSL, 54WSL-0.5, 56F1, 56F1-0.5, 56FSL, 56FSL-0.5, 56W1, 56W1-0.5, 56WSL, 56WSL-0.5, 58F1, 58F1-0.5, 58FSL-0.5, 58FSL,, 58W1, 58W1-0.5, 58WSL, 58WSL-0.5, 5A4, 5A4.5, 5A41, 5A41.5, 605D, 605D-0.5, 605L, 605L-0.5, 607D, 607D-0.5, 607L, 607L-0.5, 608, 608-0.5, 6081, 6081-0.5, 705, 7051, 7051.5, 707, 707.5, 7071, 7071.5, 725, 725.5, 7251, 7251.5, 727, 727.5, 7271, 7271.5, U18181, U18181-0.5, U18182, U18182-0.5, U24241, U24241-0.5, U24242, U24242-0.5 |
Description
Elbow Fitting
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto ohm Prep Sink C-Spout 5, 7L Us C (31518000)
- PENTAIR/PENTEK Solid Filter Cartridge, 30 gpm, 100 Micron, 2-1/2" O.D., 30 in H (SF100-30BC444DB-75)
- ZORO SELECT Toilet Seat, With Cover, Wood, Round, White (65905)
- LEGEND VALVE 1-1/4 MIP x CPVC TRANS. FTG NL (302-406NL)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME4)
- EVERFLOW 1/4" O.D. COMP x 3/8" FIP Reducing Adapter Pipe Fitting, Lead Free Brass (C66R-1438-NL)
- PARKER Fitting, 2-1/4", Brass, Compression (68RB-6-4)
- IRONWERKS DESIGNS 1/4" OD Compression Brass Hose Fitting, 10PK (BCU.1-4.10)
- PARGRIP Ferrule, PFA, PTFE, ETFE, Comp, 1/2In (1022-0008)
- LEGEND VALVE 1/2"X3/4" BRASS COMP. COUPLING (303-124)
- BRENNAN INDUSTRIES Adjustable Male SAE 90 Elbow, Gas, N6802 (N6802-08-08-NWO-SS)
- Sani-Lav Tube Fittings