Shop All Sink Repair Parts
Sani-Lav
Double Foot Pedal Valve, 1/2 In NPT, Mounting Type: Top
Mfr # 101L
Zoro # G5012883
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass and Stainless Steel
- Length (In.) 5 3/4 in
- Overall Length (In.) 5 3/4 in
- Overall Width (In.) 6 1/2 in
- Overall Height (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 101L
- Zoro # G5012883
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Length (In.) | 5 3/4 in |
Overall Length (In.) | 5 3/4 in |
Overall Width (In.) | 6 1/2 in |
Overall Height (In.) | 2 3/4 in |
Details
Item | Double Foot Pedal Valve |
Material of Construction | Brass and Stainless Steel |
Finish | Nickel and Stainless Steel |
Color/Finish | Nickel and Stainless Steel |
Type | OEM Floor mounted Double Foot Pedal Valve |
Mounting Type | Top |
Connection (In.) | 1/2 in MNPT |
For Use With | OEM |
Features | Hands Free Operation |
Accessory Type | Double Foot Pedal Valve |
For Use With Mfr. Model Number | OEM |
Connection | 1/2 in MNPT |
Inlet | 1/2" MNPT |
Description
Double Foot Pedal Valve, Finish Nickel and Stainless Steel, For Use With Mfr. Model Number OEM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 3/4 In, SS w/PTFE Seal (R1361-3/4)
- IDEAL Slip-Joint W/Grip, 8 (35-102)
- ZORO SELECT Expansion Joint, 2 In, Single Sphere (AMS202)
- ROTHENBERGER Tube Bender Set, Ratchet, 1/4 to 1/2 In (24134)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT (105L)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Hose Station, 1/2 In FNPT, 25-1/2 In H (M1)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- MOEN Thick Sink Flange Gasket (1038)
- Sani-Lav Sink Repair Parts