Shop All Sink Repair Parts
Sani-Lav
Double Foot Pedal Valve, 1/2 In NPT
Mfr # 105L
Zoro # G5012874
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass and Stainless Steel
- Length (In.) 5 3/4 in
- Overall Length (In.) 5 3/4 in
- Overall Width (In.) 6 1/2 in
- Overall Height (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 105L
- Zoro # G5012874
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Length (In.) | 5 3/4 in |
Overall Length (In.) | 5 3/4 in |
Overall Width (In.) | 6 1/2 in |
Overall Height (In.) | 7 1/4 in |
Details
Item | Double Foot Pedal Valve |
Material of Construction | Brass and Stainless Steel |
Finish | Nickel and Stainless Steel |
For Use With | 503L, 510FS, 512FSL, 521L, 54FSL, 56FSL, 58FSL, Mfr. No. 501L |
Color/Finish | Nickel and Stainless Steel |
Mounting Type | Bottom |
Type | Double Foot Pedal Valve |
Connection (In.) | 1/2 in MNPT |
Accessory Type | Double Foot Pedal Valve |
For Use With Mfr. Model Number | 503L, 510FS, 512FSL, 521L, 54FSL, 56FSL, 58FSL, Mfr. No. 501L |
Connection | 1/2 in MNPT |
Features | Hands Free Operation |
Description
Double Foot Pedal Valve, Finish Nickel and Stainless Steel, For Use With Mfr. Model Number 503L, 510FS, 512FSL, 521L, 54FSL, 56FSL, 58FSL, Mfr. No. 501L
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Orange (1219-440C3)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In (2MPS-14-20-01)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-5-4)
- RINNAI 21'' Universal Non-Condensing Horizontal Termination (223184)
- SANI-LAV Flow Control Valve, 3/4 In, Brass (N16)
- SANI-LAV Double Foot Pedal Valve, 1/2 In NPT, Mounting Type: Top (101L)
- SANI-LAV Knee Pedal Valve, 1/2 In NPT (112L)
- SANI-LAV Control Valve, Stainless Steel, 1-1/4 in. (N16S)
- SANI-LAV Pedal Valve Repair Kit, Fits Sani-Lav, 1/2 in NPT, Brass & Stainless Steel (1061L)
- SANI-LAV Spout w/Aertor, Fixed, Brass, 1/2 NPT In (1001)
- AMERICAN STANDARD Ovalyn Undercounter Sink Wht (0496.221.020)
- Sani-Lav Sink Repair Parts