Shop All Faucet Accessories
Sani-Lav
Coupler, Black, Aluminum
Mfr # N2FC
Zoro # G5037706
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material of Construction Aluminum
- Connection (In.) 3/4 GHT Female Inlet
- Color/Finish Black
- For Use With Mfr. No. N2F, N2F48 and N2F4, N2FS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N2FC
- Zoro # G5037706
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Details
Item | Coupler |
Finish | Black |
Material of Construction | Aluminum |
Connection (In.) | 3/4 GHT Female Inlet |
Color/Finish | Black |
For Use With | Mfr. No. N2F, N2F48 and N2F4, N2FS |
Inlet (In.) | 3/4" GHT |
Fitting Material | Aluminum |
Color | Black |
Fitting Side A Connection Type | FGHT |
Specific Fitting Shape | Coupler |
Description
Coupler, Fitting Side A Connection Type FGHT, Fitting Material Aluminum, Specific Fitting Shape Coupler, Color Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/FPM, S/T (TC10150ST)
- ANVIL 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0310089008)
- KOHLER Seat Bumper Kit (55382-0)
- PFISTER Pfister Inverter Vlv S/A F036 (961-0910)
- SANI-LAV Swivel Hose Adapt, 3/4 MGHT/Hose Barb, SS (N20S)
- SANI-LAV Sanitizer Lid Kit, Orange, Plastic (N2FSL)
- SANI-LAV Swivel Hose Adapt, Brass, 3/8MNPT, 2 In L (N12)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- SANI-LAV Swivel Hose Adapt, Brass, 1/2MNPT, 3-7/8 L (N15)
- SANI-LAV Replacement Metering Tip Kit, For 18D865 (N2FM)
- ZURN Grease Interceptor w/Flow Rate Of 100 Gp (GT2700-100-4IP)
- Sani-Lav Faucet Accessories