Shop All Plumbing Parts
Sani-Lav
Connecting Tube, for Valve to Spout
Mfr # 1007L
Zoro # G1899801
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material of Construction Braided PVC
- For Use With Sani-Lav Sinks and Wash Stations
- Includes 3/8" MNPT x 3/8" Male Compression (2)
- For Use With Mfr. Model Number 501L, 5011, 503L, 5031, 521L, 5211, 531F1, 531FS, 532F1, 532FS, 54FSL, 54F1, 56FSL, 56F1, 58FSL, 58F1, 510FS, 510F1, 512FSL, 512F1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 1007L
- Zoro # G1899801
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Fits Brand | Sani-Lav |
Material of Construction | Braided PVC |
For Use With | Sani-Lav Sinks and Wash Stations |
Includes | 3/8" MNPT x 3/8" Male Compression (2) |
Item | Connecting Tube,For Valve to Spout |
For Use With Mfr. Model Number | 501L, 5011, 503L, 5031, 521L, 5211, 531F1, 531FS, 532F1, 532FS, 54FSL, 54F1, 56FSL, 56F1, 58FSL, 58F1, 510FS, 510F1, 512FSL, 512F1 |
Connection | 3/8" Female Compression |
Description
Connecting Tube,For Valve to Spout, Fits Brand Sani-Lav, For Use With Grainger Item Number 23PH34, 23PH35, 23PH36, 23PH37, 23PH38, 23PH39, 23PH40, 28DV86, 28DV87, 36LH82, 36LH83, 36LH87, 36LH88, 40D701, 40D705, 40D713, 40D723, 40D731, 40D739, 40D747, For Use With Mfr. Model Number 5011, 501L, 5031, 503L, 510F1, 510FS, 512F1, 512FSL, 5211, 521L, 531F1, 531FS, 532F1, 532FS, 54F1, 54FSL, 56F1, 56FSL, 58F1, 58FSL, Includes 3/8 in MNPT x 3/8 in Male Compression (2)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Multiple Shut-Off Valve (6709)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18, B=18 (K0475.1818)
- CENTRAL BRASS Single Hole Drinking Faucet w/ Anti-Microbial Flexible Mouth Guard 3/8in IPS-Female (10362)
- KETCHAM 24" x 30" Surface Mounted Adjustable Tilt Washroom Mirror (ATM-2430)
- SANI-LAV SS Valve Repair Kit (1061S)
- SANI-LAV Connecting Tube, for Valve to Spout (1006L)
- ZURN Guide Assembly, Use w/Diaphragm Kit (P6000-EG)
- KOHLER Flapper Assembly, Replacement (GP1060740)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 21 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 21 1/2)
- OATEY PVC Sheet 6 ft.x 50 ft., 30 mil, Blue (41600)
- OATEY Sure-Vent Bulk PVC, 20 DFU, 1.5"-2" (39017)
- Sani-Lav Plumbing Parts & Accessories