Shop All Plumbing Parts
Sani-Lav
Connecting Tube, for Valve to Spout
Mfr # 1006L
Zoro # G1899810
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Material of Construction Braided PVC
- For Use With Sani-Lav Sinks and Wash Stations
- Includes 3/8" MNPT x 3/8" Male Compression (2)
- For Use With Mfr. Model Number 505L, 5051, 507L, 5071, 525L, 5251, 605L, 607L, 54WSL, 54W1, 56WSL, 56W1, 58WSL, 58W1, 510WS, 510W1, 512WSL, 512W1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 1006L
- Zoro # G1899810
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Details
Fits Brand | Sani-Lav |
Material of Construction | Braided PVC |
For Use With | Sani-Lav Sinks and Wash Stations |
Includes | 3/8" MNPT x 3/8" Male Compression (2) |
Item | Connecting Tube For Valve to Spout |
For Use With Mfr. Model Number | 505L, 5051, 507L, 5071, 525L, 5251, 605L, 607L, 54WSL, 54W1, 56WSL, 56W1, 58WSL, 58W1, 510WS, 510W1, 512WSL, 512W1 |
Connection | 3/8" Female Compression |
Description
Connecting Tube For Valve to Spout, For Use With Mfr. Model Number 5051, 505L, 5071, 507L, 510W1, 510WS, 512W1, 512WSL, 5251, 525L, 54W1, 54WSL, 56W1, 56WSL, 58W1, 58WSL, 605L, 607L, Includes 3/8 in MNPT x 3/8 in Male Compression (2)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2 ft. TBE Black Pipe Sch 160 (82518)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- JONES STEPHENS PVC, Direct Conn. Disposer Kit, 1-1/2"x16" (P37035)
- DELTA Nicoli Two Handle Widespread Bathroom Faucet (35749LF-CZ)
- SANI-LAV SS Valve Repair Kit (1061S)
- SANI-LAV Connecting Tube, for Valve to Spout (1007L)
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB, 1TS) (RWMKT03)
- ZURN Ceramic Disc Repair Parts Kit (HYD-RK-Z1321XL/33XL)
- SLOAN Vandal Resistant Control Stop Cap (H573A)
- SLOAN Volume Regulator, 2.4 GPF, PK6 (EBV101)
- SLOAN A143A Rb Body & 2 1/16 Tail Solenoid (0301050)
- Sani-Lav Plumbing Parts