Shop All Utility Sinks
Sani-Lav
Bottom, Stainless Steel, Single Pedal Valve
Mfr # 106S
Zoro # G0476780
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Bottom
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # 106S
- Zoro # G0476780
- Country of Origin United States
- Category Utility Sinks
Details
Mounting Type | Bottom |
Material | Stainless Steel |
Item | Single Pedal Valve |
Description
Single Pedal Valve, Bottom Mnt w/SS Part
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 14.375 in L, Zinc, Vibrant Brushed Bronze (25159-BV)
- SPEAKMAN Uni Tp Repair Kit (RPG10-0118)
- SLOAN Urinal Royal Ebv1022A Opt Plus Rep Kit Urinal (3325000)
- MILWAUKEE VALVE Swing Check Valve, 7.16 in Overall L (UP0969000200)
- SANI-LAV Top Mount, Cast Brass, Pedal Valve (109L)
- SANI-LAV 1/2" W x 6-3/4" L x Splash Mount, Solid Cast Brass (2003L)
- SANI-LAV Single Pedal Valve, Floor Mnt w/Stainless Steel Parts (102S)
- SANI-LAV 17 1/2 in W x 20 in L x 43 1/2 in H, Floor, Hand Sink (727.5)
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- KOHLER 22-1/4 in W x 18-1/4 in L x 13 in H, Cast Iron, Bannon Service Sink With Rim Guard A (6714-0)
- Sani-Lav Utility Sinks