Shop All Cartridges and Stems
Sani-Lav
Barrel Cartridge Repair Kit, Stainless Steel, Brass
Mfr # N1BR
Zoro # G4376382
original price:
$50.39
14% off
new price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sani-Lav
- Finish Brass, Stainless Steel
- Material of Construction Brass, Stainless Steel
- Includes (2) O-rings, (Axle bolt), Axle, Axle sleeve, Bolt, Bolt Sleeve, Seat, Spray tip, Stainless steel spring
- For Use With SANI-LAV N1 Series Nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N1BR
- Zoro # G4376382
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Details
Fits Brand | Sani-Lav |
Finish | Brass, Stainless Steel |
Material of Construction | Brass, Stainless Steel |
Includes | (2) O-rings, (Axle bolt), Axle, Axle sleeve, Bolt, Bolt Sleeve, Seat, Spray tip, Stainless steel spring |
For Use With | SANI-LAV N1 Series Nozzles |
For Use With Mfr. Model Number | N1, N1A, N1T |
Color/Finish | Stainless, Brass |
Item | Barrel Cartridge Repair Kit |
Features | Spray tip, Seat, Axle sleeve, Stainless steel spring, (2)O-ring, (Axle bolt), Axle, Bolt, Bolt Sleeve |
Use With Water Temp. | Hot |
Description
Barrel Cartridge Repair Kit, Fits Brand Sani-Lav, Finish Brass, Stainless Steel, For Use With Mfr. Model Number N1, N1A, N1T, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Gooseneck Spout, Brass (GN2AH8E3JKABCP)
- LEGRIS Push-to-Connect, Threaded Male Connector, 8mm Tube Size, Nylon, Black, 10 PK (3101 08 60)
- TEST-TITE Flush Mechanical Cleanout Repair Plug 3-1/2" (83689)
- HEAT STORM Fixture Mounted Metal Towel Rack, 16 in., Silver (HS-Towel-16)
- SANI-LAV Barrel Cartridge Repair Kit, Stainless Steel, 5"L (N1BRS)
- SANI-LAV Barrel Cartridge Replacement, 6-1/8"L (N8BR)
- AMERICAN STANDARD Ultra-Mix, Cartridge Assembly, Unfinished (051337-0070A)
- DANCO Faucet Stem 1B-2C Gerber (15340E)
- T&S BRASS Faucet Cartridge, Hot, 1/2 In, Brass (002983-40)
- DELTA Stem Assembly (RP1740)
- PROPLUS Tub Stem for Sterling, Hot and Cold (33370)
- Sani-Lav Cartridges and Stems