Shop All Cartridges and Stems
Sani-Lav
Barrel Cartridge Repair Kit, Stainless Steel, 5"L
Mfr # N1BRS
Zoro # G8437563
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass, Stainless Steel
- For Use With Mfr. No. N1SS, N1SSB, N1SSW
- Length 5 in
- Color Stainless Steel
- Construction Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sani-Lav
- MFR # N1BRS
- Zoro # G8437563
- Country of Origin Taiwan, Province of China
- Category Cartridges and Stems
Dimensions
Length | 5 in |
Overall Length | 5 in |
Details
Material | Brass, Stainless Steel |
For Use With | Mfr. No. N1SS, N1SSB, N1SSW |
Item | Barrel Cartridge Repair Kit |
Color | Stainless Steel |
Construction | Stainless Steel |
Flow Control | No |
Accessory Type | Barrel Cartridge Repair Kit, Stainless Steel |
Compatible Manufacturer Number | N1SS, N1SSB, N1SSW |
Product Type | Barrel Cartridge Repair Kit |
Description
Barrel Cartridge Repair Kit, Color Stainless Steel, Compatible Manufacturer Number N1SS, N1SSB, N1SSW, Overall Length 5 in, Material Brass, Stainless Steel, Product Type Barrel Cartridge Repair Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 6 TM550P NL MULTITURN PE (108-034NL)
- DANCO Faucet Stem Repair Crane (80042)
- KOHLER Venza 2H Wdsprd Lav Fct Matte Black, 1.2 gpm (28125-4-BL)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- SANI-LAV Barrel Cartridge Replacement, 6-1/8"L (N8BR)
- SANI-LAV Barrel Cartridge Repair Kit, Stainless Steel, Brass (N1BR)
- DELTA Victrin, Cartridge 22H, Ceramic Stem (RP47422)
- MOEN Cartridge (130157)
- NEWPORT BRASS Cartridge Only-Bp in No Finish (1-028)
- DANCO Faucet Stem 9C-23H/C Am Stnrd (15700B)
- DANCO Cartridge Valley Va-1 (9D00080978)
- Sani-Lav Plumbing Parts & Accessories