Shop All Hand Sinks
Sani-Lav
727B 20'' x 17 1/2'' Floor Mounted Hands-Free Sink with 1 AC-Powered Sensor Faucet Rect
Mfr # 484727B
Zoro # G011583575
Free Shipping & Returns
$3,323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 484727B
- Zoro # G011583575
- Country of Origin United States
- Category Hand Sinks
Description
Maintain a sanitary environment in your facility by giving your staff a convenient way to quickly wash their hands with this Sani-Lav 727B 20'' x 17 1/2'' floor mounted hands-free sink with 1 AC-powered sensor faucet and side splashes! Made from rugged 16 gauge type 304 stainless steel with a satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use. Perfect for service industry applications the advantage of a utility sink is that it helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This sink station includes one sensor-operated swivel gooseneck faucet that is powered by 4 AA batteries that are included with this kit. The sink's hands-free design promotes sanitation allowing you to easily operate the flow of water without touching the faucet. Plus the gooseneck shape provides the right amount of clearance for handwashing. This faucet traditionally offers a 2 GPM flow rate but it also comes in a low-flow model with a .5 GP flow rate. This sink also features a 7'' deep bowl with a 3/8'' male compression connection and a 1 1/2'' duo basket strainer that keeps your drain clog-free.Its floor mounted design and hardware make installation a breeze. This sink includes the hardware needed to ensure simple installation and stable fully supported use. Moreover its 9 1/2'' high backsplash and side splashes protect walls from water damage. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- Floor mount sink- Battery-powered sensor faucet assembly- Mixing check valve- Strainer assembly with basketOverall DimensionsLeft to Right: 20''Front to Back: 17 1/2''Height: 43 1/2''Compartment Dimensions:Left to Right: 17''Front to Back: 14''Depth: 7''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (B-0871)
- ZORO SELECT Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D. (ZUSA-HT-2903)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (1/2 LF263AP 20-175)
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- SANI-LAV Hand Sink, 15-1/4 in. W, Battery Sensor (ESB2-607L-0.5)
- SANI-LAV Hand Sink, 16 In. L, 15-1/4 In. W, 13 In. H (6054)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (5071)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7058)
- SANI-LAV Hand Sink, Floor Mount, 43-1/2" H, Silver (725)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- Sani-Lav Hand Sinks