Shop All Hand Sinks
Sani-Lav
58FSL 80'' x 20'' Multi-Station Hands-Free Sink with 4 Foot-Operated Faucets
Mfr # 48458FSL
Zoro # G911591199
Free Shipping & Returns
$7,118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sani-Lav
- MFR # 48458FSL
- Zoro # G911591199
- Country of Origin United States
- Category Hand Sinks
Description
Maintain a sanitary environment in your establishment by giving your staff a convenient way to quickly wash their hands with this Sani-Lav 58FSL 80'' x 20'' multi-station hands-free sink with 4 foot-operated faucets! Made of rugged 16 gauge type 304 stainless steel with a sleek satin finish this sink is not only rust- and corrosion-resistant but it's also extremely durable and built for everyday commercial use.Perfect for service industry applications the advantage of a multi-station sink is that employees don't have to wait their turn to clean up. Multiple faucets and an extra wide sink bowl mean that more than one person can use the sink at a time which in turn assures your employees will be more likely to wash their hands when they don't have to wait in line. This helps to maintain cleanliness in your business and prevent the spread of germs keeping your employees healthy.This floor mounted sink station includes hands-free foot-operated swivel gooseneck faucets that promote sanitation allowing you to easily operate the flow of water without touching the faucets. Plus the gooseneck shape provides the right amount of clearance for handwashing. Each faucet offers a 2 GPM flow rate and has a 1/2'' NPT connection. The faucets also feature an attractive chrome-plated brass construction.Designed for floor mounting this sink includes the hardware needed to ensure simple installation and stable fully supported use. A 10'' high backsplash protects your walls from splashing and water damage and two 1 1/2'' duo basket strainers keep your drains clog-free. For safety the outer edge of the sink bowl is curled under to eliminate any sharp edges.Kit Includes:- 8 3/8'' male compression and 3/8'' male NPT brass fittings- 6 Washers and nuts for leg assembly- 4 Double foot pedal valves with 12 nuts- 4 Swivel gooseneck spouts with aerator- 4 Valve-to-spout connecting tubes- 2 Strainer assembly with basket- 1 Floor mount sink- 1 Leg assembly setOverall Dimensions:Left to Right: 80''Front to Back: 20''Height: 45''Compartment Dimensions:Left to Right: 77''Front to Back: 16 1/2''Depth: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 1/4 in Pipe Size (8210G018)
- GROHE Shower Arm, Chrome, Ceiling (27487000)
- SLOAN Ecos 115 1.6/1.1 Hardwired Flush Valve (3370424)
- SANI-LAV Hand Sink, 16 in. L, Single Knee Pedal (605L-0.5)
- SANI-LAV Hand Sink, 13 in. H, Double Knee Pedal (605D-0.5)
- SANI-LAV Hand Sink, Wall, Faucet, 23inL, 9in Bowl D (504)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7050)
- SANI-LAV Hand Sink, 15-1/4 in. W, AC Sensor (ES2-607L-0.5)
- SANI-LAV Hand Sink, 46 in. H, Double Foot Pedal (501L-0.5)
- ZORO SELECT Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-62)
- Sani-Lav Hand Sinks